Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Work Table, Steel, 72" W, 36" D

  • Mfr # HWBMT-367230-95

  • Zoro # G2235296


product price: $1,252.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Width
72 in
Depth
36 in
Load Capacity
14,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWBMT-367230-95
Zoro #
G2235296
UPC #
714334003643
Country of Origin
Mexico

Dimensions

Width
72 in
Depth
36 in
Height
30 in
Top Thickness
1/4 in
Overall Width
72 in
Overall Depth
36 in
Metal Top Thickness
3/16 in
Work Surface Width
72 in
Overall Fixed Height
30 in
Work Surface Depth
36 in
Height Adjustability
Fixed Height

Details

Load Capacity
14,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Work Table
Finish
Powder Coated
Work Table Item
Fixed Height Work Table
Color
Gray
Number of Drawers
0
Frame Material
Iron
Number of Shelves
0
Assembly
Fully Assembled
Foot Type
Plain
Overall Load Capacity
14,000 lb
Top Metal Material Gauge
7 ga
For Environment
Manufacturing
Top Material Finish
Powder Coated
Top Material
Steel
Edge Shape
Radius
Portability
Stationary
Features
Foot Pad is Pre-Punched, Legs are 3 in x 3 in X 3/16 in Solid Steel Angle Iron
Included Components
No Additional Components
Frame Material Finish
Powder Coated
Unit Type
Not Expandable or Modular

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features Foot Pad is Pre-Punched, Legs are 3 in x 3 in X 3/16 in Solid Steel Angle Iron, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.