Flat-Bottom Revolving Open Bin Storage Unit, 65.75 in Dia x 65.75 in H, 25 Compartments, Gray, Steel

  • Mfr # 1700-95

  • Zoro # G9873735


product price:  $1,131.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
Multiple Sizes
Overall Depth
65-3/4 in
Overall Height
65-3/4 in
Color
Gray
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700-95
Zoro #
G9873735
UPC #
714334053754
Country of Origin
Mexico

Dimensions

Overall Width
Multiple Sizes
Overall Depth
65-3/4 in
Overall Height
65-3/4 in
Bin Width
28 in, 34 in, 44 in
Bin Depth
Multiple Sizes
Overall Diameter
44 in
Bin Height
1-5/8 in

Details

Color
Gray
Number of Shelves
5
Material
Prime Cold Rolled Steel
Item
Revolving Storage Bin
Finish
Powder Coated
Includes
Hardware
Whole Unit Load Capacity
2,650 lbs
Frame Color
Gray
Load Capacity per Shelf
500 lbs, 650 lbs
Number of Compartments
25
Type
Flat-Bottom Shelf

Description

Revolving Bin, Gray, Compartment Height 1 5/8 in, Compartment Width 28 in, 34 in, 44 in, 500 lb, 650 lb Load Capacity per Level, Number of Bins per Shelf 5, 6, Steel, Number of Levels 5, Gray, Powder Coated, Steel, Overall Diameter 44 in, Overall Height 65 3/4 in, Overall Width 28 in, 34 in, 44 in, 2,650 lb Whole Unit Load Capacity, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.