Flat Shelf Utility Cart, 14 ga. Steel, 1200 lb Load Capacity, 3 Shelves, 75-1/4" L, 30-1/4" W
Mfr # OPC-3060-3-95
Zoro # G0328671
product price:Â $666.99
/eaKey Features
Overall Height
40-11/16"
Overall Length
75-1/4"
Overall Width
30-1/4"
Material
14 ga. Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OPC-3060-3-95
Zoro #
G0328671
UPC #
714334012300
Country of Origin
Mexico
Dimensions
Overall Height
40-11/16"
Overall Length
75-1/4"
Overall Width
30-1/4"
Shelf Width
30"
Shelf Length
60 in
Details
Material
14 ga. Steel
Color
Gray
Load Capacity
1200 lb
Item
Flat Shelf Utility Cart
Wheel Type
5" x 1-1/4" Polyurethane
Number of Shelves
3
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Finish
Textured Powder Coated
Description
Cart,Order Picking,30 In.x60 In.x37-5/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.