Aluminum Wagon Hitch with LED Brake Light-Type B Large
- Mfr # CRT020-B
- Zoro # G408854738
Key Features
Specifications
Product Information
- MFR #
- CRT020-B
- Zoro #
- G408854738
- UPC #
- 703084100979
- Country of Origin
- United States
Dimensions
- Overall Height
- 13.5"
- Overall Length
- 48"
- Overall Width
- 16"
Details
- Frame Material
- Aluminum
- Color
- Silver
- Load Capacity
- 150
- Item
- Hitch
- Includes
- Stainless Steel Hardware
Description
Hitch Attachment for Kahuna Wagons-Your Wagon doubles as a cargo hauler! Heavy duty all aluminum welded construction with stainless steel hardware. The Hitch attachment is a great accessory to haul your wagons without sacrificing your truck bed space or trunk space. The 2′′ x 1/4′′ square radius aluminum tube slides easily into any standard tow package. Includes LED brake light an locks into place with two Master Locks for safety and security. SIZE B is compatable with the following wagon models: Big Kahuna UV Deck (ALUM315) and Cypress Wagon (ALUM223). Proudly Made in the USA!
- •2" square tube hitch receiver
- •LED brake light
- •Size B designed for: Big Kahuna UV DECK Item #ALUM315
- •Cypress Wagon ALUM223
- •Wagon widths 25"-25.5"
- •Wagon lip heights 1.5"-3"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.