Shop DURHAM MFG
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flat Shelf Utility Cart, 14 ga. Steel, 2000 lb Load Capacity, 2 Shelves, 54-1/8" L, 30-3/16" W
- Mfr # 4SLT-3048-2K-95
- Zoro # G0328428
product price:Â
$
1,106.99
/ea
Key Features
Overall Height
41-1/4"
Overall Length
54-1/8"
Overall Width
30-3/16"
Material
14 ga. Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4SLT-3048-2K-95
- Zoro #
- G0328428
- UPC #
- 714334013871
- Country of Origin
- Mexico
- Material
- 14 ga. Steel
- Color
- Gray
- Load Capacity
- 2000 lb
- Item
- Flat Shelf Utility Cart
- Wheel Type
- 6" x 2" Phenolic
- Number of Shelves
- 2
- Caster Type
- (2) Rigid, (2) Swivel With Side Brake
- Finish
- Textured Powder Coated
Dimensions
- Overall Height
- 41-1/4"
- Overall Length
- 54-1/8"
- Overall Width
- 30-3/16"
- Shelf Length
- 48 in
- Shelf Width
- 30"
Description
Cart,Low Truck,4 sided,30 In.x48 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.