Drop-Gate Security Box Truck, 3,600 lb Capacity, 24 1/2 in W x 54 1/2 in L x 46 1/4 in H, 1 Shelves
- Mfr # 3STDGT-EX2448-6PU-95
- Zoro # G9936647
product price:Â
$
726.99
/ea
Key Features
Overall Height
46 1/4 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3STDGT-EX2448-6PU-95
- Zoro #
- G9936647
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 46 1/4 in
- Overall Length
- 54 1/2 in
- Overall Width
- 24 1/2 in
- Shelf Length
- 48 in
- Caster Width
- 2 in
- Shelf Width
- 24"
- Caster Dia.
- 6"
- Mesh Size
- 3/4 x 1-1/2"
- Caster Wheel Dia.
- 6 in
- Overall LxWxH
- 54 1/2 in x 24 1/2 in x 46 1/4 in
- Wire Rope Length
- 54 1/2 in
- Length
- 54 1/2 in
- Fits Chest Size
- Fold Down Side, Hinged Top Cover
Description
Drop-Gate Security Box Truck, Load Capacity 3,600 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 46 1/4 in, Overall Length 54 1/2 in, Overall Width 24 1/2 in, Handle Type Flat, Lid/Cover Type Hinged Lid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.