Zoro Homepage

Gas Cylinder Cabinet, 60x30, 14ga

  • Mfr # EGCC8-9-50

  • Zoro # G2141861


product price: $1,206.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Cylinder Cabinet Storage Type
Horizontal and Vertical
Cylinder Capacity
8 LPG Cylinders ; 9 Compressed Gas Cylinders
Height
71 3/4 in
Width
60 in
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGCC8-9-50
Zoro #
G2141861
UPC #
714334059824
Country of Origin
Mexico

Dimensions

Height
71 3/4 in
Width
60 in
Depth
30 in
Overall Width
60"
Overall Height
71-3/4"
Overall Depth
30"
Exterior Depth
30 1/8 in
Exterior Width
60 in
Exterior Height
71 7/8 in
Compatible Tank Size
20 lb, 33 lb
Overall WxDxH
60 in x 30 1/8 in x 71 7/8 in
Maximum Tank Size
33 lb
Minimum Tank Size
20 lb

Details

Cylinder Cabinet Storage Type
Horizontal and Vertical
Cylinder Capacity
8 LPG Cylinders ; 9 Compressed Gas Cylinders
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
3
Assembled/Unassembled
Assembled
Item
Cylinder Storage Cabinet
Safety Cabinet Standards
OSHA, NFPA
Rated For Flammable Storage
Yes
Finish
Powder Coated
Construction
14 ga Top and Bottom, Angle Iron, Expanded Metal
Color
Yellow
Includes
Punched Lagging Holes in Feet for Anchoring, Retention Chain
Standards
NFPA 58, OSHA 1910.110
Safety Cabinet Application
Cylinder Cabinet
Roof Material
14 ga Steel
NFPA 58
NFPA 58 Compliant
Door Closure Type
Manual
NFPA 99
Not NFPA 99 Compliant
OSHA Standard
1910.110
Material
Iron
Vertical Cylinder Capacity
9
Horizontal Cylinder Capacity
8
Assembled
Assembled
Roof Construction
Solid
Number of Shelves
3
Door Construction
Wire Mesh
Floor Construction
Solid
Lock Type
Padlock
Door Type
Hinged
NFPA 30
NFPA 30 Compliant
Cylinder Storage Orientation
Horizontal and Vertical
Storage Container Type
LP Gas Cylinders
Door Handle Type
Hasp Lock

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 20 lb, 33 lb, Construction 14 ga Top and Bottom, Angle Iron, Expanded Metal, Cylinder Storage Orientation Horizontal and Vertical, Door Closure Type Manual, Door Construction Wire Mesh, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 1/8 in, Exterior Height 71 7/8 in, Exterior Width 60 in, Finish Powder Coated, Floor Construction Solid, Horizontal Cylinder Capacity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.