Zoro Homepage

Hang & Stack Storage Bin, Copolymer Polypropylene, Blue, 3 in H, 4-3/16 in W, 7-7/16 in L

  • Mfr # PB30220-52

  • Zoro # G7434287


product price: $2.39
/ea
Sold in multiples of 24 for $57.36

Key Features

Overall L x W x H
7 in L x 4 in W x 3 in H
Load Capacity
10 lb
Material
Copolymer Polypropylene
Overall Length
7-7/16 in
Overall Width
4-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB30220-52
Zoro #
G7434287
UPC #
714334002318
Country of Origin
Mexico

Dimensions

Overall L x W x H
7 in L x 4 in W x 3 in H
Overall Length
7-7/16 in
Overall Width
4-3/16 in
Overall Height
3 in
Inside Height
2-13/16 in
Inside Length
6-7/16 in
Inside Width
3-7/16 in
Height
3 in
Length
7 in
Width
4 in

Details

Color
Blue
Load Capacity
10 lb
Material
Copolymer Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.04 cu ft
ESD Conductive
No
For Use With
Mfr. No. PB30166-08
Type
3 in H,7 in L,4 in W
Finish
Smooth
Product Type
Hang and Stack Bin

Description

The DURHAM MFG - PB30220-52 Hang & Stack Storage Bin is a robust storage solution with precise dimensions to meet your organization needs. The inside measurements of the bin are 6-7/16 in length, 2-13/16 in height, and 3-7/16 in width. These dimensions provide adequate space for storing items while ensuring efficient use of available space. The overall size of the bin is slightly larger at 7 in L x 4 in W x 3 in H, making it suitable for various settings without occupying much room.
Constructed from copolymer polypropylene material, this storage bin offers durability and resilience against wear and tear. Its smooth finish not only enhances its aesthetic appeal but also facilitates easy cleaning for maintaining hygiene standards. Despite its lightweight design, the bin can support a load capacity up to 10 lbs, providing ample strength for holding different types of items securely.
This blue-colored Hang & Stack Storage Bin has an overall length of 7-7/16 inches, an overall height of three inches and an overall width measuring at four and three-sixteenths inches. With a volume capacity of .04 cubic feet, it provides sufficient room to keep your workplace tidy and organized effectively. Although this product does not have ESD conductive properties, it's designed for use with Manufacturer No.PB30166-08 products showcasing its compatibility within the range.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.