Zoro Homepage

Hang & Stack Storage Bin, Copolymer Polypropylene, Blue, 5 in H, 5-1/2 in W, 11-3/8 in L

  • Mfr # PB30230-52

  • Zoro # G7434314


product price: $7.39
/ea
Sold in multiples of 12 for $88.68

Key Features

Overall L x W x H
11 in L x 6 in W x 5 in H
Load Capacity
30 lb
Material
Copolymer Polypropylene
Overall Length
11-3/8 in
Overall Width
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB30230-52
Zoro #
G7434314
UPC #
714334002332
Country of Origin
Mexico

Dimensions

Overall L x W x H
11 in L x 6 in W x 5 in H
Overall Length
11-3/8 in
Overall Width
5-1/2 in
Overall Height
5 in
Inside Length
10-7/16 in
Inside Height
4-3/4 in
Inside Width
4-3/8 in
Height
5 in
Length
11 in
Width
6 in

Details

Color
Blue
Load Capacity
30 lb
Material
Copolymer Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.12 cu ft
ESD Conductive
No
For Use With
Mfr. No. PB30171-08, PB30172-08
Type
5 in H,11 in L,6 in W
Finish
Smooth
Product Type
Hang and Stack Bin

Description

The DURHAM MFG - PB30230-52 Hang & Stack Storage Bin is a versatile storage solution with an inside height of 4-3/4 inches, inside length of 10-7/16 inches, and an inside width of 4-3/8 inches. The overall dimensions are 11 in L x 6 in W x 5 in H, providing ample space for your storage needs. Its volume capacity is approximately 0.12 cubic feet and it can comfortably handle a load capacity up to 30 lbs.
Constructed from copolymer polypropylene material, this hang and stack bin offers durability for long-term use. It features a smooth finish which provides the bin with a clean, professional look suitable for various settings from warehouses to retail stores. The blue color adds visual appeal while making it easier to identify among other bins.
This item is designed for use with Manufacturer No. PB30171-08 and PB30172-08 models, enhancing its versatility by allowing you to customize your storage system as per your requirements. Please note that this bin is not ESD conductive; hence it should be used accordingly considering the type of items intended for storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.