Zoro Homepage

Hang & Stack Storage Bin, Copolymer Polypropylene, Blue, 7 in H, 16-3/4 in W, 14-5/8 in L

  • Mfr # PB30250-52

  • Zoro # G7434375


product price: $16.65
/ea
Sold in multiples of 6 for $99.90

Key Features

Overall L x W x H
15 in L x 16 in W x 7 in H
Load Capacity
75 lb
Material
Copolymer Polypropylene
Overall Length
14-5/8 in
Overall Width
16-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB30250-52
Zoro #
G7434375
UPC #
714334002394
Country of Origin
Mexico

Dimensions

Overall L x W x H
15 in L x 16 in W x 7 in H
Overall Length
14-5/8 in
Overall Width
16-3/4 in
Overall Height
7 in
Inside Width
14-3/4 in
Inside Length
14-7/16 in
Inside Height
6-3/4 in
Width
16 in
Height
7 in
Length
15 in

Details

Color
Blue
Load Capacity
75 lb
Material
Copolymer Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.85 cu ft
ESD Conductive
No
For Use With
Mfr. No. PB30176-08
Type
7 in H,15 in L,16 in W
Finish
Smooth
Product Type
Hang and Stack Bin

Description

The DURHAM MFG - PB30250-52 Hang & Stack Storage Bin boasts generous dimensions to accommodate a variety of storage needs. With an inside width of 14-3/4 in, an inside height of 6-3/4 in, and an inside length of 14-7/16 in, this bin provides ample space for storing items. The overall measurements are also substantial with a length of 15 in, a width of 16 in and a height of 7in.
Crafted from durable copolymer polypropylene material, the storage bin is built to withstand regular use while maintaining its form. It features a smooth finish that enhances its appearance while making it easier to clean. Despite its robust construction, it does not have ESD conductive properties but comes in an appealing blue color that adds aesthetic value.
This hang & stack storage bin can hold up to 75 lb and has a volume capacity of 0.85 cu ft., ensuring adequate room for your items without compromising on strength or stability. Furthermore, it's designed for use with Mfr No.PB30176-08 as indicated by the manufacturer specifications. Overall dimensions include a length measuring at about 14-5/8 inches long along with approximately sixteen and three-quarter inches wide coupled with seven inches high; providing users plenty enough space for their various needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products