Zoro Homepage

Hang & Stack Storage Bin, Copolymer Polypropylene, Blue, 7 in H, 8-1/4 in W, 14-5/8 in L

  • Mfr # PB30240-52

  • Zoro # G7434341


product price: $14.29
/ea
Sold in multiples of 12 for $171.48

Key Features

Overall L x W x H
15 in L x 8 in W x 7 in H
Load Capacity
60 lb
Material
Copolymer Polypropylene
Overall Length
14-5/8 in
Overall Width
8-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB30240-52
Zoro #
G7434341
UPC #
714334002356
Country of Origin
Mexico

Dimensions

Overall L x W x H
15 in L x 8 in W x 7 in H
Overall Length
14-5/8 in
Overall Width
8-1/4 in
Overall Height
7 in
Inside Width
6-9/16 in
Inside Length
14-7/16 in
Inside Height
6-3/4 in
Width
8 in
Length
15 in
Height
7 in

Details

Color
Blue
Load Capacity
60 lb
Material
Copolymer Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.38 cu ft
ESD Conductive
No
For Use With
Mfr. No. PB30176-08
Type
7 in H,15 in L,8 in W
Finish
Smooth
Product Type
Hang and Stack Bin

Description

The DURHAM MFG - PB30240-52 Hang & Stack Storage Bin is a robust storage solution designed with precise measurements to accommodate your storage needs. With an inside width of 6-9/16 in, inside height of 6-3/4 in and an inside length of 14-7/16 in, this bin provides ample space for organizing materials or goods. The overall dimensions are 15 in L x 8 in W x 7 in H which ensures it can comfortably fit into various spaces without taking up too much room.
Crafted from Copolymer Polypropylene material, the DURHAM MFG - PB30240-52 Hang & Stack Storage Bin offers durability and longevity. It comes with a smooth finish that adds to its aesthetic appeal while making cleaning and maintenance straightforward. Despite its lightweight construction, this bin has a load capacity of up to 60 lb, allowing you to store heavy items without worrying about damage.
This Hang & Stack Storage Bin is compatible specifically with Mfr. No. PB30176-08 enhancing its versatility within different setups. Its blue color gives it a professional look suitable for various business environments while aiding visibility and organization by color-coding if necessary. This item also boasts an impressive volume capacity of 0.38 cu ft., offering plenty of room for storing items securely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.