Zoro Homepage

Hang & Stack Storage Bin, Copolymer Polypropylene, Red, 3 in H, 4-3/16 in W, 5-7/16 in L

  • Mfr # PB30210-17

  • Zoro # G7434244


product price: $1.89
/ea
Sold in multiples of 24 for $45.36

Key Features

Overall L x W x H
5 in L x 4 in W x 3 in H
Load Capacity
10 lb
Material
Copolymer Polypropylene
Overall Length
5-7/16 in
Overall Width
4-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB30210-17
Zoro #
G7434244
UPC #
714334002288
Country of Origin
Mexico

Dimensions

Overall L x W x H
5 in L x 4 in W x 3 in H
Overall Length
5-7/16 in
Overall Width
4-3/16 in
Overall Height
3 in
Inside Width
3-7/16 in
Inside Height
2-13/16 in
Inside Length
4-7/16 in
Height
3 in
Width
4 in
Length
5 in

Details

Color
Red
Load Capacity
10 lb
Material
Copolymer Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.03 cu ft
ESD Conductive
No
For Use With
Mfr. No. PB30161-08
Type
3 in H,5 in L,4 in W
Finish
Smooth
Product Type
Hang and Stack Bin

Description

The DURHAM MFG - PB30210-17 Hang & Stack Storage Bin is a versatile storage solution with precise dimensions to suit your needs. The overall measurements of the bin are 5 in L x 4 in W x 3 in H, while the inside height, length and width are respectively 2-13/16 in, 4-7/16 in and 3-7/16 in. This offers an adequate volume capacity of 0.03 cubic feet for storing items securely.
Crafted from copolymer polypropylene material, this storage bin boasts a smooth finish that enhances its durability and longevity. It comes in a vibrant red color which can help improve visibility and organization within your workspace or storage area. Despite its compact size, it has a significant load capacity of up to 10 lbs.
This hang & stack storage bin is specifically designed for use with Manufacturer No.PB30161-08 products, ensuring compatibility and seamless integration into your existing system. As the name suggests, these bins can be hung or stacked as per your convenience making them suitable for various organizational requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.