Zoro Homepage

Hang & Stack Storage Bin, Copolymer Polypropylene, Red, 3 in H, 4-3/16 in W, 7-7/16 in L

  • Mfr # PB30220-17

  • Zoro # G7434271


product price: $2.39
/ea
Sold in multiples of 24 for $57.36

Key Features

Overall L x W x H
7 in L x 4 in W x 3 in H
Load Capacity
10 lb
Material
Copolymer Polypropylene
Overall Length
7-7/16 in
Overall Width
4-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB30220-17
Zoro #
G7434271
UPC #
714334002301
Country of Origin
Mexico

Dimensions

Overall L x W x H
7 in L x 4 in W x 3 in H
Overall Length
7-7/16 in
Overall Width
4-3/16 in
Overall Height
3 in
Inside Length
6-7/16 in
Inside Height
2-13/16 in
Inside Width
3-7/16 in
Length
7 in
Height
3 in
Width
4 in

Details

Color
Red
Load Capacity
10 lb
Material
Copolymer Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.04 cu ft
ESD Conductive
No
For Use With
Mfr. No. PB30166-08
Type
3 in H,7 in L,4 in W
Finish
Smooth
Product Type
Hang and Stack Bin

Description

The DURHAM MFG - PB30220-17 Hang & Stack Storage Bin is designed with dimensions to cater to your storage needs. It has an inside height of 2-13/16 inches, an inside width of 3-7/16 inches and an inside length of 6-7/16 inches. The overall measurements are 7 in L x 4 in W x 3 in H, making it a suitable option for storing items within the load capacity of up to 10 lbs.
Crafted from durable copolymer polypropylene material, this storage bin exhibits a smooth finish that adds to its aesthetic appeal while ensuring longevity. Its red color makes it stand out, aiding quick identification amidst other storage units. With a volume capacity of 0.04 cu ft., this bin provides adequate space for organizing your items effectively.
This hang and stack storage bin is compatible with Mfr. No. PB30166-08 as per manufacturer's specifications and can be utilized efficiently for various general use cases due to its design versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.