Zoro Homepage

Hang & Stack Storage Bin, Copolymer Polypropylene, Red, 5 in H, 5-1/2 in W, 11-3/8 in L

  • Mfr # PB30230-17

  • Zoro # G7434305


product price: $7.39
/ea
Sold in multiples of 12 for $88.68

Key Features

Overall L x W x H
11 in L x 6 in W x 5 in H
Load Capacity
30 lb
Material
Copolymer Polypropylene
Overall Length
11-3/8 in
Overall Width
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB30230-17
Zoro #
G7434305
UPC #
714334002325
Country of Origin
Mexico

Dimensions

Overall L x W x H
11 in L x 6 in W x 5 in H
Overall Length
11-3/8 in
Overall Width
5-1/2 in
Overall Height
5 in
Inside Height
4-3/4 in
Inside Length
10-7/16 in
Inside Width
4-3/8 in
Width
6 in
Height
5 in
Length
11 in

Details

Color
Red
Load Capacity
30 lb
Material
Copolymer Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.12 cu ft
ESD Conductive
No
For Use With
Mfr. No. PB30171-08, PB30172-08
Type
5 in H,11 in L,6 in W
Finish
Smooth
Product Type
Hang and Stack Bin

Description

The DURHAM MFG - PB30230-17 Hang & Stack Storage Bin is a robust storage solution designed to maximize organization and efficiency. With an inside length of 10-7/16 inches, a width of 4-3/8 inches, and a height of 4-3/4 inches, this bin offers ample space for storing various items. The overall dimensions are slightly larger at 11 in L x 6 in W x 5 in H, providing sufficient room without taking up too much space.
Constructed from copolymer polypropylene material, the Hang & Stack Storage Bin delivers durability and longevity. It features a smooth finish that contributes to its clean look while making it easier to maintain. This red-colored bin has a load capacity of up to 30 lbs which signifies its ability to handle substantial weight without compromising on its structure or performance.
This item is specifically designed for use with manufacturer numbers PB30171-08 and PB30172-08 but can also be utilized independently based on user requirements. Its overall length extends to about 11-3/8 inches while maintaining an overall height and width of about five inches each. Offering volume capacity of approximately 0.12 cubic feet, this hang & stack storage bin provides effective solutions for your business's organizational needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.