Zoro Homepage

Hang & Stack Storage Bin, Copolymer Polypropylene, Red, 7 in H, 16-3/4 in W, 14-5/8 in L

  • Mfr # PB30250-17

  • Zoro # G7434366


product price: $16.65
/ea
Sold in multiples of 6 for $99.90

Key Features

Overall L x W x H
15 in L x 16 in W x 7 in H
Load Capacity
75 lb
Material
Copolymer Polypropylene
Overall Length
14-5/8 in
Overall Width
16-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB30250-17
Zoro #
G7434366
UPC #
714334002363
Country of Origin
Mexico

Dimensions

Overall L x W x H
15 in L x 16 in W x 7 in H
Overall Length
14-5/8 in
Overall Width
16-3/4 in
Overall Height
7 in
Inside Width
14-3/4 in
Inside Length
14-7/16 in
Inside Height
6-3/4 in
Width
16 in
Height
7 in
Length
15 in

Details

Color
Red
Load Capacity
75 lb
Material
Copolymer Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.85 cu ft
ESD Conductive
No
For Use With
Mfr. No. PB30176-08
Type
7 in H,15 in L,16 in W
Finish
Smooth
Product Type
Hang and Stack Bin

Description

The DURHAM MFG - PB30250-17 Hang & Stack Storage Bin offers ample space for storing various items, with an inside length of 14-7/16 inches, an inside width of 14-3/4 inches, and an inside height of 6-3/4 inches. The overall dimensions are slightly larger at 15 in L x 16 in W x 7 in H. With a volume capacity of approximately 0.85 cubic feet and a load capacity of up to 75 lb., this storage bin is designed to accommodate substantial quantities or weights.
Crafted from durable copolymer polypropylene material, the storage bin features a smooth finish that enhances its aesthetic appeal while also promoting ease-of-cleaning. Its robust construction ensures it can withstand regular use without compromising on performance or durability. The bright red color adds visual interest and aids in quick identification within the workspace.
This hang & stack storage bin is compatible with Mfr. No. PB30176-08 for additional convenience and versatility in organizing your resources efficiently. Please note that this item does not possess ESD conductive properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.