Zoro Homepage

Hang & Stack Storage Bin, Copolymer Polypropylene, Yellow, 3 in H, 4-3/16 in W, 5-7/16 in L

  • Mfr # PB30210-21

  • Zoro # G7434235


product price: $1.89
/ea
Sold in multiples of 24 for $45.36

Key Features

Overall L x W x H
5 in L x 4 in W x 3 in H
Load Capacity
10 lb
Material
Copolymer Polypropylene
Overall Length
5-7/16 in
Overall Width
4-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB30210-21
Zoro #
G7434235
UPC #
714334012911
Country of Origin
Mexico

Dimensions

Overall L x W x H
5 in L x 4 in W x 3 in H
Overall Length
5-7/16 in
Overall Width
4-3/16 in
Overall Height
3 in
Inside Width
3-7/16 in
Inside Length
4-7/16 in
Inside Height
2-13/16 in
Height
3 in
Width
4 in
Length
5 in

Details

Color
Yellow
Load Capacity
10 lb
Material
Copolymer Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.03 cu ft
ESD Conductive
No
For Use With
Mfr. No. PB30161-08
Type
3 in H,5 in L,4 in W
Finish
Smooth
Product Type
Hang and Stack Bin

Description

The DURHAM MFG - PB30210-21 Hang & Stack Storage Bin is a robust storage solution with precise dimensions designed to suit your organizational needs. The bin has an inside length of 4-7/16 in, an inside width of 3-7/16 in, and an inside height of 2-13/16 in. Its overall measurements are slightly larger at 5-7/16 in L x 4-3/16 in W x 3 in H, providing ample space for various items while maintaining a compact footprint.
Constructed from copolymer polypropylene material, this bin offers durability and resilience against wear-and-tear. It comes with a smooth finish that enhances its aesthetic appeal while also making it easier to clean and maintain. The yellow color adds visibility which can be beneficial for quick identification or categorization purposes.
With a load capacity of up to 10 lb., the hang & stack storage bin is suitable for holding various types of materials within its volume capacity of 0.03 cu ft. This item does not have ESD conductive properties but is designed for use specifically with Mfr. No.PB30161-08 products from DURHAM MFG.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.