Zoro Homepage

Hang & Stack Storage Bin, Copolymer Polypropylene, Yellow, 7 in H, 16-3/4 in W, 14-5/8 in L

  • Mfr # PB30250-21

  • Zoro # G7434357


product price: $16.65
/ea
Sold in multiples of 6 for $99.90

Key Features

Overall L x W x H
15 in L x 16 in W x 7 in H
Load Capacity
75 lb
Material
Copolymer Polypropylene
Overall Length
14-5/8 in
Overall Width
16-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB30250-21
Zoro #
G7434357
UPC #
714334012959
Country of Origin
Mexico

Dimensions

Overall L x W x H
15 in L x 16 in W x 7 in H
Overall Length
14-5/8 in
Overall Width
16-3/4 in
Overall Height
7 in
Inside Length
14-7/16 in
Inside Width
14-3/4 in
Inside Height
6-3/4 in
Height
7 in
Width
16 in
Length
15 in

Details

Color
Yellow
Load Capacity
75 lb
Material
Copolymer Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.85 cu ft
ESD Conductive
No
For Use With
Mfr. No. PB30176-08
Type
7 in H,15 in L,16 in W
Finish
Smooth
Product Type
Hang and Stack Bin

Description

The DURHAM MFG - PB30250-21 Hang & Stack Storage Bin offers ample storage space with an inside width of 14-3/4 in, an inside height of 6-3/4 in, and an inside length of 14-7/16 in. Its overall dimensions are 15 in L x 16 in W x 7 in H, providing a volume capacity of approximately 0.85 cubic feet. This sizable bin is designed to accommodate various items up to a load capacity of approximately 75 lb.
This storage bin is crafted from durable copolymer polypropylene and comes with a smooth finish that lends it a sleek appearance while enhancing its durability against wear and tear. The material used for this bin is robust yet lightweight, making the product suitable for handling different types of materials without adding significant weight or bulkiness. The bright yellow color aids visibility even under low-light conditions.
The Hang & Stack Storage Bin has been built to be compatible with Manufacturer No. PB30176-08 systems, offering versatility for your organizational needs. Despite its large size and high load capacity, the item maintains compact outer measurements (Overall Length: 14-5/8 inches; Overall Height: 7 inches; Overall Width:16-3/4 inches), ensuring that it does not consume excessive space when installed or stacked together with other bins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.