Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins

  • Mfr # 3501-DLP-72/40B-96-95

  • Zoro # G9883492


product price:  $1,568.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Heavy Duty
Number of Bins
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3501-DLP-72/40B-96-95
Zoro #
G9883492
UPC #
714334051842
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
5 in
Bin Height
3 in
Bin Width
4 in
Width of Cabinet
36 in
Height of Cabinet
72 in
Small Door Bin H x W x D
(96) 3" X 4" X 5"
Depth of Cabinet
24 in
Panel Material Thickness
14 ga
Bin HxWxD
(96) 3 in x 4 in x 5 in

Details

Duty Rating
Heavy Duty
Number of Bins
96
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Number of Door Shelves
0
Total Number of Drawers
0
Door Type
Flush
Cabinet Handle Style
Swing
Cabinet Locking Mechanism
Keyed
Bin Material
Polypropylene
Assembled/Unassembled
Assembled
Item - Bin Cabinets
Bin Cabinet
Total Number of Shelves
0
Material - Cabinets
Steel
Total Number of Bins
208
Finish
Powder Coated
Wall Mounted/Stand Alone
Stand Alone
Bin Cabinet Style
Pigeon Hole Stacking Bin
Method of Construction
Welded
Includes
(1) 3W126, (1) 3W127 and Fasteners; Keys
Gauge
14
Finish - Cabinets
Powder Coated
Cabinet Strength Rating
Heavy Duty
Bins per Door
96
Bin Color
Yellow
Mobile/Stationary
Stationary
Number of Cabinet Shelves
0
Material
Welded Steel
Locking Points
3 Points
Locking Cabinet
Yes
Bin Cabinet Door Style
Louvered Panel
Cabinet Type
Bin cabinet
Total Number of Door Bins
96
Bins per Cabinet
112
Lock Type
Keyed
Cabinet Color
Gray
Cabinet Material
Steel
Base Type
Frame
Number of Doors
2
Door Locking Points
3
Mobility
Stationary
Cabinet Finish
Powder Coated
Number of Compartments
112
Bin Louvered Panel Location
Door
Number of Keys
4
Number of Door Bins
96
Frame Assembled
Assembled
Door Handle Type
Swing
Load Capacity per Bin
10 lb
Bin Style
Stacking
Includes Keys
Yes
Cabinet Storage Components
Bins, Pigeonhole Rack, Shelves

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (96) 3 in x 4 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Pigeonhole Rack, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 96, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, Bin Height 3 in, Bin Louvered Panel Location Door, Bin Material Polypropylene, Bin Style Stacking, Bin Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.