Heavy Duty Bin Cabinet, 36 in W, 80 in H, 24" D, 12 Bins

  • Mfr # 2501M-BLP-12-2S-1795

  • Zoro # G3466191


product price:  $1,257.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Heavy Duty
Number of Bins
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2501M-BLP-12-2S-1795
Zoro #
G3466191
UPC #
714334021111
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
15 in
Bin Height
7 in
Bin Width
8 in
Cabinet Shelf W x D
35-1/2 in x 21-3/8 in
Height of Cabinet
80 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
8" x 15" x 7"
Shelf Width
35 3/4 in
Shelf Depth
21 3/8 in
Shelf WxD
35 3/4 in x 21 3/8 in
Bin HxWxD
(12) 8 in x 15 in x 7 in
Panel Material Thickness
16 ga
Caster Dia.
6 in

Details

Duty Rating
Heavy Duty
Number of Bins
12
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Bin Cabinet Style
Louvered Panel/Shelving
Number of Cabinet Shelves
2
Total Number of Drawers
0
Locking Points
3 Points
Cabinet Locking Mechanism
Keyed
Cabinet Handle Style
Swing
Bins per Door
0
Cabinet Strength Rating
Industrial
Bin Material
Polypropylene
Material
Steel
Bins per Cabinet
12
Number of Door Shelves
0
Item - Bin Cabinets
Bin Cabinet
Finish - Cabinets
Powder Coated
Wall Mounted/Stand Alone
Stand Alone
Cabinet Shelf Capacity
500 lb
Includes
6 in Phenolic Caster with Side-Brakes, Handle for Pushing/Stopping Cabinet
Gauge
16
Door Type
Flush
Total Number of Bins
12
Total Number of Door Bins
0
Locking Cabinet
Yes
Caster Material
Phenolic
Total Number of Shelves
2
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Lock Type
3 pt. Keyed
Bin Color
Red
Mobile/Stationary
Mobile
Finish
Powder Coated
Method of Construction
Welded
Cabinet Type
Mobile
Assembled/Unassembled
Assembled
Material - Cabinets
Steel
Bin Cabinet Door Style
Louvered Panel
Cabinet Color
Gray
Cabinet Finish
Powder Coated
Mobility
Mobile
Bin Louvered Panel Location
Door and Cabinet Back
Includes Keys
Yes
Number of Cabinet Bins
12
Shelf Adjustability
(2) Adjustable
Cabinet Storage Components
Bins, Shelves
Load Capacity per Shelf
1,000 lb
Number of Door Bins
0
Base Type
Casters
Shelf Adjustment Increments
4 in
Frame Assembled
Assembled
Cabinet Material
Steel

Description

Bin Cabinet, Base Type Casters, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Mobile, Number of Bins 12, Number of Cabinet Bins 12, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 81 in, Overall Width 36 in, Bin Depth 15 in, Bin Height 7 in, Bin Louvered Panel Location Door and Cabinet Back, Bin Material Polypropylene, Bin Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.