Heavy Duty Bin Cabinet, 36 in W, 80 in H, 24" D, 30 Bins

  • Mfr # 2501M-BLP-30-95

  • Zoro # G3466149


product price:  $1,366.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Heavy Duty
Number of Bins
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2501M-BLP-30-95
Zoro #
G3466149
UPC #
714334016544
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
(12) 11 in, (12) 15 in, (12) 15 in
Bin Height
(12) 5 in, (12) 7 in, (6) 15 in
Bin Width
(12) 6 in, (12) 8 in, (6) 16 in
Height of Cabinet
80 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Bin HxWxD
(12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
16 ga
Caster Dia.
6 in

Details

Duty Rating
Heavy Duty
Number of Bins
30
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Bins per Cabinet
30
Locking Cabinet
Yes
Total Number of Shelves
0
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Industrial
Bin Cabinet Style
Louvered Panel
Bin Cabinet Door Style
Standard
Cabinet Type
Mobile
Total Number of Bins
30
Item - Bin Cabinets
Bin Cabinet
Number of Door Shelves
0
Bins per Door
0
Wall Mounted/Stand Alone
Stand Alone
Bin Color
Yellow
Lock Type
3 pt. Keyed
Gauge
16
Caster Material
Phenolic
Number of Cabinet Shelves
0
Material
Steel
Material - Cabinets
Steel
Door Type
Solid
Method of Construction
Welded
Total Number of Drawers
0
Bin Material
Polypropylene
Cabinet Handle Style
Swing
Cabinet Locking Mechanism
Keyed
Total Number of Door Bins
0
Locking Points
3 Points
Includes
6 in Phenolic Caster with Side-Brakes, Handle for Pushing/Stopping Cabinet
Finish - Cabinets
Powder Coated
Mobile/Stationary
Mobile
Finish
Powder Coated
Cabinet Color
Gray
Cabinet Storage Components
Bins
Number of Cabinet Bins
30
Base Type
Casters
Number of Door Bins
0
Cabinet Finish
Powder Coated
Mobility
Mobile
Cabinet Material
Steel
Frame Assembled
Assembled

Description

Bin Cabinet, Base Type Casters, Bin Color Yellow, Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 30, Number of Cabinet Bins 30, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 80 in, Overall Width 36 in, Bin Depth (12) 11 in, (12) 15 in, (12) 15 in, Bin Height (12) 5 in, (12) 7 in, (6) 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.