Heavy Duty Bin Cabinet, 60 in W, 72 in H, 24" D, 54 Bins

  • Mfr # 5019-54-5295

  • Zoro # G3465141


product price:  $1,484.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Heavy Duty
Number of Bins
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5019-54-5295
Zoro #
G3465141
UPC #
714334021869
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(12) 15 in, (36) 11 in, (6) 15 in
Bin Height
(12) 7 in, (36) 5 in, (6) 7 in
Bin Width
(12) 8 in, (36) 6 in, (6) 16 in
Height of Cabinet
72 in
Width of Cabinet
60 in
Depth of Cabinet
24 in
Bin HxWxD
(36) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in

Details

Duty Rating
Heavy Duty
Number of Bins
54
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Gauge
12
Number of Door Shelves
0
Material
Steel
Total Capacity
2,250 lb
Locking Cabinet
No
Finish - Cabinets
Powder Coated
Bin Color
Blue
Number of Cabinet Shelves
0
Mobile/Stationary
Stationary
Item - Bin Cabinets
Bin Cabinet
Bin Cabinet Style
Louvered Panel Hook-On Bins
Bin Cabinet Door Style
Open Face Cabinet
Total Number of Door Bins
0
Cabinet Locking Mechanism
None
Material - Cabinets
Steel
Finish
Powder Coated
Total Number of Drawers
0
Bins per Door
0
Load Capacity
2250 lb.
Cabinet Strength Rating
Heavy Duty
Method of Construction
Welded
Assembled/Unassembled
Assembled
Bin Type
Polypropylene
Total Number of Shelves
0
Bins per Cabinet
54
Total Number of Bins
54
Bin Material
Polypropylene
Includes
Bins
Mounting Hardware Required
No
Frame Material
Steel
Assembled
Assembled
Whole Unit Load Capacity
2,250 lb
Bin Style
Hook-On-Bins
Frame Color
Gray
Number of Usable Sides
1
Mobility
Stationary
Includes Bins
Yes
Includes Mounting Hardware
No

Description

Bin Cabinet, Bin Style Hook-On-Bins, Bin Material Polypropylene, (36) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in Bin HxWxD, Bin Height 7 in, Bin Depth 11 in, 15 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 in, 8 in, 16 in, Includes Mounting Hardware No, Load Capacity per Shelf Not Applicable, Mobility Stationary, Number of Bins 54, Number of Shelves Not Applicable, Number of Usable Sides 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.