Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 96 Bins

  • Mfr # DCM36-BDLP-96-4S-5295

  • Zoro # G007101349


product price:  $2,059.99
/ea
Additional $340.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 1/4 in
Overall Depth
26 in
Overall Height
76 1/4 in
Duty Rating
Heavy Duty
Number of Bins
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM36-BDLP-96-4S-5295
Zoro #
G007101349
UPC #
714334079525
Country of Origin
Mexico

Dimensions

Overall Width
36 1/4 in
Overall Depth
26 in
Overall Height
76 1/4 in
Bin Depth
5 in
Bin Height
3 in
Bin Width
4 in
Shelf Width
35 3/4 in
Bin HxWxD
(96) 3 in x 4 in x 5 in
Shelf Depth
16 3/8 in

Details

Duty Rating
Heavy Duty
Number of Bins
96
Number of Shelves
4
Item
Heavy Duty Mobile Bin Cabinet
Door Type
Deep Box
Number of Door Bins
96
Bin Color
Blue
Number of Cabinet Bins
0
Mobility
Mobile
Bin Material
Plastic
Cabinet Color
Gray
Shelf Adjustability
Adjustable
Door Handle Type
Swing
Overall Load Capacity
Not Rated
Lock Type
Keyed
Cabinet Storage Components
Bins, Shelves
Bin Louvered Panel Location
Door and Cabinet Back
Base Type
Casters
Frame Assembled
Assembled

Description

Heavy Duty Mobile Bin Cabinet, Base Type Casters, Bin Color Blue, Bin HxWxD (96) 3 in x 4 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Mobile, Number of Bins 96, Number of Cabinet Bins 0, Number of Door Bins 96, Number of Shelves 4, Overall Depth 26 in, Overall Height 76 1/4 in, Overall Width 36 1/4 in, Bin Depth 5 in, Bin Height 3 in, Bin Louvered Panel Location Door and Cabinet Back, Bin Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.