Shop DURHAM MFG

Instrument Cart with Flush Metal Shelves, Steel, 1,000 lb Load Capacity, 2 Shelves, 66 1/2 in L

  • Mfr # IC24361DRPS10PN95
  • Zoro # G6401507

product price: 
$
812.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 1/2 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IC24361DRPS10PN95
Zoro #
G6401507
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,000 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
10" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
2
Gauge
14 ga
Distance Between Shelves
14 in
Utility Cart Shelf Style
Flush
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
500 lb
Cart Shelf Style
Flush
Handle Included
Yes
Caster Material
Pneumatic
Includes
Grounded Power Strip with 15 ft Cord, Locking Storage Drawer, Non Marking Bumpers, Wood Top Shelf
Finish
Powder Coated
Number of Drawers
1
Utility Cart Item
Instrument Cart with (1) Locking Drawer, (4) Bumper Corners, (1) Power Strip
Electrical Included
Yes
Top Material
Non-Slip Vinyl Surface
Number of Compartments
0
Distance Between Top and Middle Shelf
20-5/8"
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Method of Construction
Welded
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Pneumatic
Includes Electrical Outlets
Yes
Lip Style
Flush
Power Indicator
No
Platform Surface
Vinyl Matting
Caster Wheel Tread Type/Material
Pneumatic Rubber
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
38 1/2 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Drawer Width
14-5/16 in
Caster Dia.
10 in
Caster Width
3 5/16 in
Overall Depth
40"
Drawer Height
6-3/16 in
Drawer Depth
19-3/16"
Shelf Width
24 in
Shelf Length
36 in
Top Shelf Height
36 in
Handle Height
35 1/2 in
Caster Wheel Width
3 5/16 in
Overall LxWxH
66 1/2 in x 30 1/2 in x 38 1/2 in
Shelf LxW
36 in x 24 in
Inside Drawer HxWxD
5-1/4 in x 14-3/4 in x 19-1/2 in
Caster Wheel Dia.
10 in
Top Shelf Lip Height
1 in
Wire Rope Length
67 in
Length
67 in

Description

Metal Shelf Cart, Load Capacity 1,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 67 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 500 lb, Distance Between Shelves 14 in, Shelf Length 36 in, Shelf Width 24 in, Includes Grounded Power Strip with 15 ft Cord, Locking Storage Drawer, Non Marking Bumpers, Wood Top Shelf, Handle Height 35 1/2 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.