Low-Profile Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves

  • Mfr # LDO-243641-2-1DR-8SPN-95
  • Zoro # G9956432
product price: 
$
511.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 in
Overall Length
54 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LDO-243641-2-1DR-8SPN-95
Zoro #
G9956432
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
56 in
Overall Length
54 1/2 in
Overall Width
30 1/2 in
Shelf Length
36 in
Caster Width
2 1/4 in
Lip Height
Flush
Drawer Width
14-3/4 in
Caster Dia.
8 in
Overall Depth
39"
Shelf Width
24 in
Drawer Depth
19-9/16"
Drawer Height
6-5/16 in
Handle Height
41 11/16 in
Overall LxWxH
54 1/2 in x 30 1/2 in x 56 in
Inside Drawer Width
12 15/32 in
Shelf LxW
36 in x 24 in
Caster Wheel Dia.
8 in
Inside Drawer HxWxD
4-15/16 in x 12-15/32 in x 19-7/16 in
Caster Wheel Width
2 1/4 in
Inside Drawer Height
4 15/16 in
Top Shelf Height
30 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
55 in
Length
55 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Instrument Cart with Flush Metal Shelves
Wheel Type
8" x 2" Semi-Pneumatic
Handle Type
Raised
Number of Shelves
2
Includes
Drawer with Keys
Gauge
14 ga
Distance Between Shelves
17 in
Utility Cart Shelf Style
Lipped/Flush Combination
Capacity per Shelf
600 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Cart Shelf Style
Lipped/Flush Combination
Caster Material
Semi-Pneumatic
Handle Included
Yes
Number of Drawers
1
Utility Cart Item
Low Deck Service Truck
Construction
Welded Steel
Number of Compartments
0
Top Material
Steel
Distance Between Top and Middle Shelf
20-15/16"
Type
Low Profile
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Platform Surface
Vinyl Matting
Caster Brake Type
No Brake Included
Caster Wheel Type
Semipneumatic
Shelf Adjustability
Fixed
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Includes Electrical Outlets
No
Lip Style
Flush
Power Indicator
No
Method of Construction
Welded
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shell Material
Steel
Wire Color
Gray

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 36 in, Shelf Width 24 in, Includes Drawer with Keys, Handle Height 41 11/16 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.