Shop DURHAM MFG

Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 48 in L

  • Mfr # RICE-2448-2-8SPN-95
  • Zoro # G9956326

product price: 
$
499.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
48 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RICE-2448-2-8SPN-95
Zoro #
G9956326
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
8" x 2" Semi-Pneumatic
Handle Type
Ergonomic
Number of Shelves
2
Distance Between Shelves
21 in
Handle Included
Yes
Includes
Non-Slip Vinyl Matting
Utility Cart Shelf Style
Flush
Caster Material
Semi-Pneumatic
Finish
Powder Coated
Capacity per Shelf
600 lb
Gauge
14 ga
Cart Shelf Style
Flush
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
Rolling Instrument Cart with Ergonomic Handle
Construction
Welded Steel
Number of Drawers
0
Assembled/Unassembled
Assembled
Type
Ergonomic Handle
Top Material
Steel
Number of Compartments
0
Distance Between Top and Middle Shelf
20-15/16"
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Platform Surface
Vinyl Matting
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Includes Electrical Outlets
No
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Caster Wheel Type
Semipneumatic
Shelf Adjustability
Fixed
Method of Construction
Welded
Lip Style
Flush
Caster Wheel/Tread Material
Rubber
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
36 in
Overall Length
48 in
Overall Width
30 1/2 in
Shelf Width
24 in
Shelf Length
48 in
Caster Width
2 1/4 in
Overall Depth
54-1/4"
Caster Dia.
8 in
Lip Height
Flush
Handle Height
39 3/4 in
Top Shelf Height
34 in
Caster Wheel Dia.
8 in
Shelf LxW
48 in x 24 in
Overall LxWxH
48 in x 30 1/2 in x 36 in
Caster Wheel Width
2 1/4 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
48 in
Length
48 in

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 21 in, Shelf Length 48 in, Shelf Width 24 in, Includes Non-Slip Vinyl Matting, Handle Height 39 3/4 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.