Shop DURHAM MFG

Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 66 1/2 in L

  • Mfr # RSIC-2436-2-5PU-95
  • Zoro # G3337979

product price: 
$
558.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Overall Length
66 1/2 in
Overall Width
36 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSIC-2436-2-5PU-95
Zoro #
G3337979
UPC #
714334005173
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Handle Included
Yes
Utility Cart Shelf Style
Lipped
Capacity per Shelf
600 lb
Number of Drawers
1
Distance Between Shelves
27 in
Gauge
14 ga
Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel with Brake
Caster Material
Polyurethane
Finish
Powder Coated
Includes
Rubber Matting
Electrical Included
Yes
Utility Cart Item
Rolling Instrument Cart with (1) Drawer, Electrical Strip
Construction
Welded
Top Material
Rubber Matting
Assembled/Unassembled
Assembled
Distance Between Top and Middle Shelf
20-1/4"
Number of Compartments
0
Method of Construction
Welded
Includes Electrical Outlets
Yes
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane
Power Indicator
No
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Flush
Platform Surface
Vinyl Matting
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Side Pedal Brake
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
60 in
Overall Length
66 1/2 in
Overall Width
36 1/2 in
Lip Height
1-1/2 in
Shelf Width
24 in
Drawer Depth
19-1/2"
Caster Dia.
5 in
Shelf Length
36 in
Caster Width
1 1/4 in
Drawer Height
6-3/16 in
Overall Depth
36"
Drawer Width
14-5/16 in
Handle Height
36 3/16 in
Shelf LxW
36 in x 24 in
Overall LxWxH
66 1/2 in x 36 1/2 in x 60 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Inside Drawer HxWxD
5-1/4 in x 14-3/4 in x 19-1/2 in
Top Shelf Lip Height
1 1/2 in
Top Shelf Height
36 in
Wire Rope Length
42 in
Length
42 in

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 27 in, Shelf Length 36 in, Shelf Width 24 in, Includes Rubber Matting, Handle Height 36 3/16 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.