Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 66 1/2 in L

  • Mfr # IC24368SPN95
  • Zoro # G9950482
product price: 
$
457.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
68 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC24368SPN95
Zoro #
G9950482
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
68 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Overall Depth
42-11/16"
Lip Height
Flush
Shelf Length
36 in
Shelf Width
24 in
Caster Width
2 1/4 in
Caster Dia.
8 in
Top Shelf Height
34 in
Handle Height
34 in
Caster Wheel Dia.
8 in
Shelf LxW
36 in x 24 in
Overall LxWxH
66 1/2 in x 30 1/2 in x 68 in
Caster Wheel Width
2 1/4 in
Top Shelf Lip Height
1 in
Wire Rope Length
67 in
Length
67 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
8" x 2" Semi-Pneumatic
Handle Type
Flat
Number of Shelves
2
Gauge
14 ga
Capacity per Shelf
600 lb
Utility Cart Shelf Style
Flush
Includes
Non Marking Bumpers, Wood top shelf
Cart Shelf Style
Flush
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Caster Material
Semi-Pneumatic
Distance Between Shelves
21-5/8 in
Non-Marking
Yes
Utility Cart Item
Instrument Cart with (4) Bumper Corners
Assembled/Unassembled
Assembled
Number of Compartments
0
Distance Between Top and Middle Shelf
21-5/8"
Number of Drawers
0
Construction
Welded Steel
Type
2 Shelf
Top Material
Steel
Caster Wheel Type
Semipneumatic
Includes Electrical Outlets
No
Platform Surface
Vinyl Matting
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Rubber
Method of Construction
Welded
Power Indicator
No
Lip Style
Flush
Shell Material
Steel
Wire Color
Gray

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 67 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 22 in, Shelf Length 36 in, Shelf Width 24 in, Includes Non Marking Bumpers, Wood top shelf, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.