Shop DURHAM MFG

Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 66 1/2 in L

  • Mfr # RSIC-2436-2-8PN-95
  • Zoro # G3337988

product price: 
$
695.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 1/2 in
Overall Length
66 1/2 in
Overall Width
36 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSIC-2436-2-8PN-95
Zoro #
G3337988
UPC #
714334005180
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
8" x 2-3/4" Pneumatic
Handle Type
Flat
Number of Shelves
2
Distance Between Shelves
20-3/8 in
Finish
Powder Coated
Handle Included
Yes
Capacity per Shelf
600 lb
Gauge
14 ga
Cart Shelf Style
Lipped
Caster Material
Pneumatic
Number of Drawers
1
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Shelf Style
Lipped
Includes
Rubber Matting
Electrical Included
Yes
Utility Cart Item
Rolling Instrument Cart with (1) Drawer, Electrical Strip
Distance Between Top and Middle Shelf
20-3/8"
Number of Compartments
0
Top Material
Rubber Matting
Construction
Welded
Assembled/Unassembled
Assembled
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Pneumatic Rubber
Shelf Adjustability
Fixed
Caster Wheel Type
Pneumatic
Platform Surface
Vinyl Matting
Caster Brake Type
Side Pedal Brake
Includes Electrical Outlets
Yes
Caster Mounting Type
Plate
Method of Construction
Welded
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
43 1/2 in
Overall Length
66 1/2 in
Overall Width
36 1/2 in
Shelf Width
24 in
Caster Dia.
8 in
Drawer Depth
19-1/2"
Lip Height
1-1/2 in
Shelf Length
36 in
Drawer Height
6-3/16 in
Caster Width
2 3/4 in
Overall Depth
36"
Drawer Width
14-5/16 in
Handle Height
39 11/16 in
Shelf LxW
36 in x 24 in
Caster Wheel Width
2 3/4 in
Overall LxWxH
66 1/2 in x 36 1/2 in x 43 1/2 in
Caster Wheel Dia.
8 in
Inside Drawer HxWxD
5-1/4 in x 14-3/4 in x 19-1/2 in
Top Shelf Lip Height
1 1/2 in
Top Shelf Height
40 in
Wire Rope Length
67 in
Length
67 in

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 67 in, Overall Width 37 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 20 in, Shelf Length 36 in, Shelf Width 24 in, Includes Rubber Matting, Handle Height 39 11/16 in, Top Shelf Height 40 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.