Shop DURHAM MFG

Instrument Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves, 48 in L

  • Mfr # RIC-243645-3-ALU-95
  • Zoro # G2148548

product price: 
$
505.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 1/2 in
Overall Length
48 in
Overall Width
36 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RIC-243645-3-ALU-95
Zoro #
G2148548
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
3
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Distance Between Shelves
14 3/8 in
Finish
Powder Coated
Capacity per Shelf
400 lb
Gauge
14 ga
Includes
Non-Slip Vinyl Matting
Cart Shelf Style
Lipped
Utility Cart Shelf Style
Lipped
Caster Material
Pneumatic
Utility Cart Item
Rolling Instrument Cart
Top Material
Non-Slip Vinyl Surface
Distance Between Middle and Bottom Shelf
14 in
Distance Between Top and Middle Shelf
14 in
Number of Drawers
0
Number of Compartments
0
Assembled/Unassembled
Assembled
Caster Brake Type
No Brake Included
Platform Surface
Vinyl Matting
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Method of Construction
Welded
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Caster Wheel Type
Pneumatic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
37 1/2 in
Overall Length
48 in
Overall Width
36 1/2 in
Caster Dia.
8 in
Lip Height
1-1/2 in
Overall Depth
41"
Shelf Width
24 in
Caster Width
2 3/4 in
Shelf Length
36 in
Handle Height
36 in
Top Shelf Height
45 in
Overall LxWxH
48 in x 36 1/2 in x 37 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
36 in x 24 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
2 3/4 in
Caster Wheel Dia.
8 in
Shelf Lip Height
1-1/2"
Wire Rope Length
48 in
Length
48 in

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 37 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 14 in, Shelf Length 36 in, Shelf Width 24 in, Includes Non-Slip Vinyl Matting, Distance Between Middle and Bottom Shelf 14 in, Distance Between Top and Middle Shelf 14 in, Handle Height 36 in, Top Shelf Height 45 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.