Shop DURHAM MFG

Low-Profile Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves

  • Mfr # LIC-3048-2-8SPN-95
  • Zoro # G9955994

product price: 
$
493.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
63 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LIC-3048-2-8SPN-95
Zoro #
G9955994
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Instrument Cart with Flush Metal Shelves
Wheel Type
8" x 3" Semi-Pneumatic
Handle Type
Raised
Number of Shelves
2
Utility Cart Shelf Style
Flush
Caster Type
(2) Rigid, (2) Swivel
Includes
Non-Slip Vinyl Matting
Handle Included
Yes
Gauge
14 ga
Distance Between Shelves
16-3/4 in
Cart Shelf Style
Flush
Caster Material
Semi-Pneumatic
Finish
Powder Coated
Capacity per Shelf
600 lb
Utility Cart Item
Low Profile Instrument Cart
Number of Drawers
0
Construction
Welded Steel
Top Material
Steel
Type
Low Profile
Assembled/Unassembled
Assembled
Number of Compartments
0
Distance Between Top and Middle Shelf
16-3/4"
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Power Indicator
No
Lip Style
Flush
Caster Wheel Type
Semipneumatic
Platform Surface
Vinyl Matting
Caster Wheel/Tread Material
Rubber
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Method of Construction
Welded
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
63 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Caster Dia.
8 in
Shelf Length
48 in
Overall Depth
51"
Lip Height
Flush
Shelf Width
30 in
Caster Width
2 1/4 in
Handle Height
39 3/4 in
Caster Wheel Width
2 1/4 in
Overall LxWxH
66 1/2 in x 30 1/2 in x 63 in
Caster Wheel Dia.
8 in
Shelf LxW
48 in x 30 in
Top Shelf Height
30 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
67 in
Length
67 in

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 67 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 30 in, Includes Non-Slip Vinyl Matting, Handle Height 39 3/4 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.