Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 3,600 lb Load Capacity, 2 Shelves, 42 in L, 36 in H

  • Mfr # RSCE-2436-2-3.6K-8PUSB-95
  • Zoro # G2250440

product price: 
$
394.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
42 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCE-2436-2-3.6K-8PUSB-95
Zoro #
G2250440
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 2" Polyurethane
Handle Type
Ergonomic
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Finish
Powder Coated
Non-Marking
Yes
Gauge
14 ga
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Electrical Included
No
Cart Shelf Style
Lipped
Capacity per Shelf
1,800 lb
Distance Between Shelves
27-3/4 in
Utility Cart Item
2 Shelf Stock Cart with Ergonomic Handle
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Construction
Welded Steel
Number of Compartments
0
Type
Lip Shelves
Number of Drawers
0
Distance Between Top and Middle Shelf
27-3/4"
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
Side Pedal Brake
Caster Wheel Tread Type/Material
Standard Polyurethane
Platform Surface
Smooth
Lip Style
4-Sided Lipped
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Includes Electrical Outlets
No
Method of Construction
Welded
Power Indicator
No
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
36 in
Overall Length
42 in
Overall Width
24 1/2 in
Top Shelf Height
42 in
Lip Height
1-1/2 in
Shelf Width
24 in
Shelf Length
36 in
Caster Dia.
8 in
Handle Height
47 3/4 in
Caster Width
2 in
Caster Wheel Dia.
8 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
36 in x 24 in
Overall LxWxH
42 in x 24 1/2 in x 36 in
Caster Wheel Width
2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
42 in
Length
42 in

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 28 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 47 3/4 in, Top Shelf Height 42 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.