Shop DURHAM MFG

Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity

  • Mfr # LIC-2436-2-95
  • Zoro # G8453225

product price: 
$
458.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
66 1/2 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LIC-2436-2-95
Zoro #
G8453225
UPC #
714334045865
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Instrument Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Raised
Number of Shelves
2
Gauge
14 ga
Caster Material
Pneumatic
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
16-3/4 in
Utility Cart Shelf Style
Lipped/Flush Combination
Includes
Rubber Matting
Finish
Powder Coated
Capacity per Shelf
600 lb
Number of Drawers
0
Handle Included
Yes
Cart Shelf Style
Lipped
Utility Cart Item
Low Profile Instrument Cart
Construction
Steel
Distance Between Top and Middle Shelf
16-3/4"
Top Material
Vinyl
Number of Compartments
0
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Wheel/Tread Material
Rubber
Method of Construction
Welded
Includes Electrical Outlets
No
Caster Brake Type
No Brake Included
Caster Wheel Type
Pneumatic
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Vinyl Matting
Lip Style
Combination
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
66 1/2 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Lip Height
1-5/8 in
Caster Dia.
8 in
Overall Depth
24"
Caster Width
2 3/4 in
Shelf Length
36 in
Shelf Width
24 in
Handle Height
40 15/16 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
36 in x 24 in
Overall LxWxH
66 1/2 in x 30 1/2 in x 66 1/2 in
Caster Wheel Width
2 3/4 in
Caster Wheel Dia.
8 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Top Shelf Height
31 in
Wire Rope Length
67 in
Length
67 in

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 67 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 36 in, Shelf Width 24 in, Includes Rubber Matting, Handle Height 40 15/16 in, Top Shelf Height 31 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.