Low Deck Service Truck
- Mfr # LDO-3048-2-2K-95
- Zoro # G424450723
product price:Â
$
650.99
/ea
Key Features
Distance Between Shelves
17 in
Handle Type
Raised
Material
Steel
Caster Brake Type
Side Pedal Brake
Bottom Shelf Lip Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDO-3048-2-2K-95
- Zoro #
- G424450723
- UPC #
- 714334012164
- Country of Origin
- Mexico
- Item
- Utility Cart
- Distance Between Shelves
- 17 in
- Handle Type
- Raised
- Material
- Steel
- Caster Brake Type
- Side Pedal Brake
- Gauge
- 14 ga
- Caster Wheel/Tread Material
- Phenolic
- Color
- Gray
- Load Capacity
- 2,000 lb
- Finish
- Powder Coated
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Number of Shelves
- 2
- Traction Material
- Steel
Dimensions
- Bottom Shelf Lip Height
- 1 1/2 in
- Caster Wheel Dia.
- 6 in
- Overall Length
- 51 in
- Overall Width
- 30 in
- Overall Height
- 39 in
- Caster Wheel Width
- 2 in
- Shelf Length
- 48 in
- Shelf Width
- 30 in
Description
Utility Cart, Load Capacity 2,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 51 in, Overall Width 30 in, Number of Shelves 2, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.