Shop DURHAM MFG

Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity

  • Mfr # LIC-243644-2-95
  • Zoro # G3008817

product price: 
$
433.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LIC-243644-2-95
Zoro #
G3008817
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Instrument Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Raised
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Capacity per Shelf
600 lb
Distance Between Shelves
17 in
Utility Cart Shelf Style
Lipped/Flush Combination
Caster Material
Pneumatic
Finish
Powder Coated
Cart Shelf Style
Lipped/Flush Combination
Includes
Non Slip Vinyl Matting
Gauge
14 ga
Utility Cart Item
Low Profile Instrument Cart
Distance Between Top and Middle Shelf
21"
Number of Drawers
0
Number of Compartments
0
Top Material
Rubber
Assembled/Unassembled
Assembled
Construction
Strong, Welded Steel
Caster Mounting Type
Plate
Power Indicator
No
Caster Wheel/Tread Material
Rubber
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Combination
Platform Surface
Vinyl Matting
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Shelf Adjustability
Fixed
Caster Wheel Type
Pneumatic
Caster Brake Type
No Brake Included
Includes Electrical Outlets
No
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Caster Width
2 3/4 in
Lip Height
1-1/2 in (bottom shelf only)
Caster Dia.
8 in
Overall Depth
39"
Shelf Length
36 in
Shelf Width
24 in
Handle Height
35 5/8 in
Caster Wheel Width
2 3/4 in
Overall LxWxH
66 1/2 in x 30 1/2 in x 39 in
Shelf LxW
36 in x 24 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Top Shelf Height
36 in
Wire Rope Length
67 in
Length
67 in

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 67 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 36 in, Shelf Width 24 in, Includes Non Slip Vinyl Matting, Handle Height 35 5/8 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.