Shop DURHAM MFG

Utility Cart with Lipped & Flush Metal Shelves, Steel, 3,000 lb Load Capacity, 2 Shelves, 52 in L

  • Mfr # RSC-244836-2-TLD-8PO-95
  • Zoro # G6475366

product price: 
$
406.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 in
Overall Length
52 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-244836-2-TLD-8PO-95
Zoro #
G6475366
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 2" Polyolefin
Handle Type
Flat
Number of Shelves
2
Capacity per Shelf
1,000 lb
Cart Shelf Style
Lipped/Flush Combination
Includes
Flat Horizontal Steel Handle
Assembled/Unassembled
Assembled
Distance Between Shelves
21-3/4 in
Electrical Included
No
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel
Gauge
14 ga
Caster Material
Polyolefin
Non-Marking
Yes
Finish
Powder Coated
Utility Cart Shelf Style
Lipped/Flush Combination
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Utility Cart Item
2 Shelf Stock Cart
Number of Drawers
0
Distance Between Top and Middle Shelf
21-3/4"
Number of Compartments
0
Type
Flush Top Shelf, Lipped Bottom Shelf
Construction
Welded Steel
Caster Mounting Type
Plate
Lip Style
Combination
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Smooth
Caster Wheel Tread Type/Material
Standard Polyolefin
Method of Construction
Welded
Caster Wheel/Tread Material
Polyolefin
Caster Wheel Type
Standard
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
41 in
Overall Length
52 in
Overall Width
24 1/2 in
Caster Dia.
8 in
Shelf Length
48 in
Lip Height
1-1/2 in
Handle Height
36 in
Caster Width
2 in
Top Shelf Height
36 in
Shelf Width
24 in
Shelf LxW
48 in x 24 in
Overall LxWxH
51 7/8 in x 24 1/2 in x 41 in
Caster Wheel Width
2 in
Caster Wheel Dia.
8 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 1,000 lb, Distance Between Shelves 22 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.