Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity

  • Mfr # LIC-2448-2-95
  • Zoro # G9806316
product price: 
$
499.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LIC-2448-2-95
Zoro #
G9806316
UPC #
714334045872
Country of Origin
Mexico

Dimensions

Overall Height
34 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Caster Dia.
8 in
Caster Width
2 3/4 in
Shelf Width
24 in
Lip Height
1-5/8 in
Overall Depth
24"
Shelf Length
48 in
Handle Height
40 15/16 in
Overall LxWxH
54 1/2 in x 24 1/2 in x 34 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Shelf LxW
48 in x 24 in
Caster Wheel Width
2 3/4 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Top Shelf Height
31 in
Wire Rope Length
55 in
Length
55 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Instrument Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Raised
Number of Shelves
2
Number of Drawers
0
Caster Material
Pneumatic
Includes
Rubber Matting
Utility Cart Shelf Style
Lipped/Flush Combination
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
16-3/4 in
Capacity per Shelf
600 lb
Cart Shelf Style
Lipped
Gauge
14 ga
Finish
Powder Coated
Utility Cart Item
Low Profile Instrument Cart
Top Material
Vinyl
Assembled/Unassembled
Assembled
Distance Between Top and Middle Shelf
16-3/4"
Number of Compartments
0
Construction
Steel
Includes Electrical Outlets
No
Lip Style
Combination
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Method of Construction
Welded
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Type/Material
Pneumatic Rubber
Platform Surface
Vinyl Matting
Caster Wheel/Tread Material
Rubber
Caster Wheel Type
Pneumatic
Shell Material
Steel
Wire Color
Gray

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 24 in, Includes Rubber Matting, Handle Height 40 15/16 in, Top Shelf Height 31 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.