Shop DURHAM MFG

Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 36 in L

  • Mfr # LDO-183640-2-4PU-08T
  • Zoro # G6566244

product price: 
$
216.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 1/2 in
Overall Length
36 in
Overall Width
23 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LDO-183640-2-4PU-08T
Zoro #
G6566244
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
4" x 1-1/4" Polyurethane
Handle Type
Raised
Number of Shelves
2
Non-Marking
Yes
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Gauge
14 ga
Capacity per Shelf
600 lb
Includes
Raised Offset Handle
Finish
Powder Coated
Assembled/Unassembled
Assembled
Utility Cart Shelf Style
Lipped/Flush Combination
Utility Cart Item
Low Deck Service Truck
Cart Shelf Style
Lipped/Flush Combination
Caster Material
Polyurethane
Electrical Included
No
Distance Between Shelves
20 in
Distance Between Top and Middle Shelf
20"
Number of Drawers
0
Type
2 Shelf, Low Profile
Number of Compartments
0
Construction
Welded Steel
Lip Style
Combination
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Polyurethane
Method of Construction
Welded
Caster Mounting Type
Plate
Platform Surface
Smooth
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Caster Wheel Type
Standard
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
40 1/2 in
Overall Length
36 in
Overall Width
23 in
Top Shelf Height
29 in
Shelf Length
36 in
Shelf Width
18 in
Lip Height
1-1/2 in
Caster Width
1 1/4 in
Handle Height
40 in
Caster Dia.
4 in
Shelf LxW
36 in x 18 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
4 in
Overall LxWxH
36 in x 23 in x 40 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
36 in
Length
36 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 23 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 20 in, Shelf Length 36 in, Shelf Width 18 in, Includes Raised Offset Handle, Handle Height 40 in, Top Shelf Height 29 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.