Shop LUXOR

Utility Cart with Lipped Plastic Shelves, Polyethylene, 300 lb Load Capacity, 3 Shelves, 24 in L

  • Mfr # HE33-B
  • Zoro # G7782817

product price: 
$
183.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 1/2 in
Overall Length
24 in
Overall Width
18 in
Material
Polyethylene
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE33-B
Zoro #
G7782817
UPC #
812552017173
Country of Origin
United States
Material
Polyethylene
Color
Black
Load Capacity
300 lb
Item
Utility Cart with Lipped Plastic Shelves
Wheel Type
4" Dia. Polyurethane
Handle Type
Flat
Number of Shelves
3
Distance Between Middle and Bottom Shelf
11 in
Leg Color
Black
Cart Shelf Style
Lipped
Distance Between Shelves
10 3/4 in
Assembled/Unassembled
Unassembled
Shelf Material
HDPE
Utility Cart Item
Flat Handle Utility Cart
Capacity per Shelf
100 lb
Electrical Included
No
Caster Type
(2) Swivel, (2) Swivel with Brake
Shelf Color
Black
Caster Material
Polyurethane
Non-Marking
No
Leg Material
PVC
Handle Included
Yes
Distance Between Top and Middle Shelf
11 in
Utility Cart Shelf Style
Lipped
Number of Compartments
0
Number of Drawers
0
Cleanroom
No
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Side Pedal Brake
Shelf Adjustability
Removable
Caster Core Material
Polypropylene
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Handle Material
HDPE
Post Material
PVC
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Frame Material
Steel
Caster Mounting Type
Stem
Includes Electrical Outlets
No
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Thermoplastic Rubber
Lip Style
4-Sided Lipped
Convertible
No
Removable Shelf Liner
No
Caster Stem Type
Friction Ring

Dimensions

Overall Height
33 1/2 in
Overall Length
24 in
Overall Width
18 in
Shelf Width
24 in
Lip Height
1/4 in
Caster Dia.
4"
Shelf Length
32 in
Top Shelf Height
34 in
Handle Height
33 in
Caster Width
1 in
Caster Stem Length
1 in
Overall LxWxH
24 in x 35.25 in x 33-1/2 in
Caster Stem Diameter
3/8 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 in
Shelf LxW
32 in x 24 in
Bottom Shelf Lip Height
1/4 in
Shelf Lip Height
1/4 in
Adjustable Height Range
Not Adjustable
Top Shelf Lip Height
1/4 in
Compartment Width
18 in
Wire Rope Length
24 in
Length
24 in

Description

Utility Cart, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 32 in, Shelf Width 24 in, Top Shelf Height 34 in, Distance Between Shelves 11 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Flat, Handle Height 33 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.