Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 38 in H

  • Mfr # LDO-306036-2-95
  • Zoro # G2266245
product price: 
$
366.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LDO-306036-2-95
Zoro #
G2266245
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
38 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Caster Width
1 1/4 in
Caster Dia.
5 in
Handle Height
36 in
Top Shelf Height
24 in
Lip Height
1-1/2 in
Shelf Width
30 in
Shelf Length
60 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
60 in x 30 in
Overall LxWxH
66 3/8 in x 30 1/2 in x 38 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Raised
Number of Shelves
2
Electrical Included
No
Distance Between Shelves
13-1/8 in
Caster Material
Polyurethane
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Capacity per Shelf
600 lb
Non-Marking
Yes
Handle Included
Yes
Gauge
14 ga
Utility Cart Shelf Style
Lipped/Flush Combination
Finish
Powder Coated
Utility Cart Item
Low Deck Service Truck
Assembled/Unassembled
Assembled
Cart Shelf Style
Lipped/Flush Combination
Type
Flush Top, Lipped Bottom Shelf
Distance Between Top and Middle Shelf
13-1/8"
Number of Drawers
0
Number of Compartments
0
Construction
Welded Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Smooth
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Side Pedal Brake
Shelf Adjustability
Fixed
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Lip Style
Combination
Method of Construction
Welded
Caster Mounting Type
Plate
Power Indicator
No
Caster Wheel Tread Type/Material
Standard Polyurethane
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 13 in, Shelf Length 60 in, Shelf Width 30 in, Handle Height 36 in, Top Shelf Height 24 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.