Shop DURHAM MFG

Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves, 52 in L

  • Mfr # RSC-2448-3-BLU-95
  • Zoro # G2265761

product price: 
$
339.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 1/2 in
Overall Length
52 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-2448-3-BLU-95
Zoro #
G2265761
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
3
Electrical Included
No
Capacity per Shelf
400 lb
Distance Between Shelves
12 1/2 in
Non-Marking
Yes
Utility Cart Item
3 Shelf Stock Cart
Gauge
14 ga
Caster Material
Polyurethane
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Cart Shelf Style
Lipped/Flush Combination
Utility Cart Shelf Style
Lipped/Flush Combination
Assembled/Unassembled
Assembled
Handle Included
Yes
Distance Between Top and Middle Shelf
13 in
Number of Compartments
0
Distance Between Middle and Bottom Shelf
13 in
Construction
Welded Steel
Number of Drawers
0
Type
Flush Top and Center Shelf, Lipped Bottom Shelf
Caster Wheel Type
Standard
Power Indicator
No
Caster Wheel/Tread Material
Polyurethane
Platform Surface
Smooth
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Method of Construction
Welded
Caster Brake Type
Side Pedal Brake
Caster Wheel Tread Type/Material
Standard Polyurethane
Lip Style
Combination
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
43 1/2 in
Overall Length
52 in
Overall Width
24 1/4 in
Shelf Length
48 in
Shelf Width
24 in
Caster Width
1 1/4 in
Top Shelf Height
38 in
Handle Height
37 5/8 in
Lip Height
1-1/2 in
Caster Dia.
5 in
Shelf LxW
48 in x 24 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
51 7/8 in x 24 1/4 in x 43 1/2 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
52 in
Length
52 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 24 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 13 in, Shelf Length 48 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 13 in, Distance Between Top and Middle Shelf 13 in, Handle Height 37 5/8 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.