Shop DURHAM MFG

Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,400 lb Load Capacity, 52 in L

  • Mfr # LDO-304839-2-5PO-95
  • Zoro # G6603377

product price: 
$
390.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 in
Overall Length
52 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LDO-304839-2-5PO-95
Zoro #
G6603377
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,400 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Handle Type
Raised
Number of Shelves
2
Non-Marking
Yes
Utility Cart Shelf Style
Lipped/Flush Combination
Assembled/Unassembled
Assembled
Caster Material
Polyolefin
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Gauge
14 ga
Finish
Powder Coated
Utility Cart Item
Raised Handle Utility Cart
Capacity per Shelf
700 lb
Cart Shelf Style
Lipped/Flush Combination
Handle Included
Yes
Electrical Included
No
Distance Between Shelves
16-3/4 in
Distance Between Top and Middle Shelf
16-3/4"
Number of Drawers
0
Number of Compartments
0
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyolefin
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Caster Wheel Type
Standard
Lip Style
Combination
Platform Surface
Smooth
Power Indicator
No
Caster Wheel Tread Type/Material
Standard Polyolefin
Caster Brake Type
Side Pedal Brake
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
31 in
Overall Length
52 in
Overall Width
30 1/4 in
Shelf Width
30 in
Top Shelf Height
28 in
Shelf Length
48 in
Handle Height
39 5/8 in
Caster Width
1 1/4 in
Lip Height
1-1/2 in
Caster Dia.
5 in
Overall LxWxH
51 7/8 in x 30 1/4 in x 31 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Shelf LxW
48 in x 30 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
52 in
Length
52 in

Description

Utility Cart, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 39 5/8 in, Top Shelf Height 28 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.