Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 3 Shelves, 66 1/2 in L

  • Mfr # RSC-243648-3-3K-6PH-95
  • Zoro # G9843732

product price: 
$
414.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
66 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-243648-3-3K-6PH-95
Zoro #
G9843732
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
3
Utility Cart Item
3 Shelf Stock Cart
Construction
welded
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Finish
Powder Coated
Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Capacity per Shelf
600 lb
Distance Between Shelves
17 in
Caster Type
(2) Rigid, (2) Swivel
Electrical Included
No
Gauge
14 ga
Caster Material
Phenolic
Distance Between Middle and Bottom Shelf
17 in
Number of Compartments
0
Distance Between Top and Middle Shelf
17 in
Number of Drawers
0
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Lip Style
4-Sided Lipped
Includes Electrical Outlets
No
Caster Wheel Type
Standard
Platform Surface
Smooth
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
36 in
Overall Length
66 1/2 in
Overall Width
24 1/2 in
Caster Dia.
6 in
Shelf Width
24 in
Caster Width
2 in
Lip Height
1-1/2 in
Top Shelf Height
48 in
Shelf Length
36 in
Handle Height
36 in
Shelf LxW
36 in x 24 in
Caster Wheel Width
2 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
66 1/2 in x 24 1/2 in x 36 in
Caster Wheel Dia.
6 in
Shelf Lip Height
1-1/2"
Wire Rope Length
67 in
Length
67 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 67 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 36 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 17 in, Distance Between Top and Middle Shelf 17 in, Handle Height 36 in, Top Shelf Height 48 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.