Shop DURHAM MFG
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Medical Cylinder Cart, 1400 lb., 36 In.L
Mfr # MCC-2436-5PO-83T
Zoro # G3499590
product price:Â
$
324.99
/ea
Key Features
Overall Height
36 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Green
Load Capacity
1,400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCC-2436-5PO-83T
- Zoro #
- G3499590
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 36 1/2 in
- Overall Width
- 24 1/2 in
- Wheel Diameter
- 5"
- Caster Dia.
- 5"
- Max. Tank Dia. Oxygen
- 4-1/2"
- Wheel Width
- 1-1/4"
- Handle Height
- 36 1/8 in
- Caster Width
- 1 1/4 in
- Overall Depth
- 39 in
- Caster Wheel Width
- 1 1/4 in
- Caster Wheel Dia.
- 5 in
- For Max. Tank Dia.
- 4 1/2 in
- Overall LxWxH
- 39 in x 24 1/2 in x 36 1/2 in
- Axle-Mounted Wheel Dia.
- 5 in
Description
Four-Wheel Vertical Medical Cylinder Cart, Load Capacity 1,400 lb, Cylinder Capacity 24, Cylinder Storage Orientation Vertical, For Max. Tank Dia. 4 1/2 in, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Overall Depth 39 in, Overall Width 24 1/2 in, Overall Height 36 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.