Shop DURHAM MFG

Mesh Box Truck, 1400 lb., 54 In.L

  • Mfr # 4STE-EX-2448-5PU-95
  • Zoro # G9954077

product price: 
$
342.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
54 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
Caster Wheel Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4STE-EX-2448-5PU-95
Zoro #
G9954077
UPC #
-
Country of Origin
Mexico
Item
General Purpose Box Truck
Material
Steel
Color
Gray
Caster Wheel Type
Standard
Load Capacity
1,200 lb
Handle Type
Ergonomic
Gauge
14 ga
Caster Wheel Material
Polyolefin
Number of Caster Wheels
4
Finish
Powder Coated
Features
1-1/2 in Angle Reinforces Top Edge On (4) Sides, 3/16 in Thick Angle Corners
Number of Shelves
1
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Brake Type
Side Pedal Brake
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane
Number of Sides
4
Lip Style
Flush
Lid/Cover Type
No Lid
Side Panel Construction
Expanded Metal
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Polyurethane
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Length
54 1/2 in
Overall Width
24 1/2 in
Caster Wheel Width
1 1/2 in
Overall Height
33 7/8 in
Caster Wheel Dia.
5 in
Overall LxWxH
54 1/2 in x 24 1/2 in x 33 7/8 in
Wire Rope Length
54 1/2 in
Length
54 1/2 in
Fits Chest Size
1-1/2 in Angle Reinforces Top Edge On (4) Sides, 3/16 in Thick Angle Corners

Description

General Purpose Box Truck, Load Capacity 1,200 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 33 7/8 in, Overall Length 54 1/2 in, Overall Width 24 1/2 in, Handle Type Ergonomic, Lid/Cover Type No Lid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.