Shop DURHAM MFG

Mesh Box Truck, 2400 lb. Ld Cap., Steel

  • Mfr # 3ST-EX304845-8MR-95

  • Zoro # G4863938


product price: 
$
629.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 1/2 in
Overall Length
54 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3ST-EX304845-8MR-95
Zoro #
G4863938
UPC #
714334053617
Country of Origin
Mexico

Dimensions

Overall Height
45 1/2 in
Overall Length
54 1/2 in
Overall Width
30 1/2 in
Caster Dia.
6"
Caster Width
2 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2"
Shelf Length
48 in
Shelf Width
30 in
Inside Height
36 in
Inside Width
30 in
Inside Length
48 in
Overall LxWxH
54-1/2 inx30-1/2 inx45-1/2 in
Shelf LxW
48 inx30 in
Wire Rope Length
55 in

Details

Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Handle Type
Flat
Number of Shelves
1
Finish
Powder Coated
Construction
Welded Steel
Caster Type
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Gauge
14 ga
Caster Material
Phenolic
Number of Caster Wheels
4
Caster Wheel Type
Standard
Caster Wheel Material
Phenolic
Caster Mounting Type
Plate
Number of Side Panels
3
Method of Construction
Welded
Lip Style
Flush
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Side Panel Construction
Expanded Metal
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Shelf Adjustability
Fixed
Number of Accessible Sides
1
Product Type
Stock Truck
Shelf Construction
Solid

Description

Box Truck, Load Capacity 2,400 lb, Number of Shelves 1, Shelf Length 48 in, Shelf Width 30 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 8 in, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves Not Applicable, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 55 in, Overall Width 31 in, Overall Height 46 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.