Zoro Homepage

Mesh Truck, 3-sided, 1 Fixed Shelf And 1, 3000 lb Capacity, 36-3/8" W x 66-1/2" L x 56-7/16" H

  • Mfr # 3ST-EX3660-1AS-95

  • Zoro # G2215499


product price: $1,177.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
56-7/16"
Overall Length
66-1/2"
Overall Width
36-3/8"
Load Capacity
3000 lb
Caster Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ST-EX3660-1AS-95
Zoro #
G2215499
UPC #
714334029889
Country of Origin
Mexico

Dimensions

Overall Height
56-7/16"
Overall Length
66-1/2"
Overall Width
36-3/8"
Caster Width
2 in

Details

Load Capacity
3000 lb
Item
Mesh Truck,3-sided,1 Fixed Shelf And 1
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Phenolic

Description

Mesh Truck,3-sided,1 Fixed Shelf And 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.