Shop DURHAM MFG

Mesh Truck, 40 In. H, 18 In. W, 37 In. L

  • Mfr # 4SLT-EX1832-1.2K-95
  • Zoro # G7047284

product price: 
$
301.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
38 1/2 in
Overall Width
18 1/2 in
Material
Steel
Color
Gray
Caster Wheel Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4SLT-EX1832-1.2K-95
Zoro #
G7047284
UPC #
-
Country of Origin
Mexico
Item
Raised-Platform Box Truck
Material
Steel
Color
Gray
Caster Wheel Type
Standard
Load Capacity
1,200 lb
Features
Raised Deck
Number of Caster Wheels
4
Handle Type
Flat
Gauge
14 ga
Finish
Powder Coated
Caster Wheel Material
Polyurethane
Side Panel Construction
Expanded Metal
Number of Shelves
2
Lip Style
Combination
Lid/Cover Type
No Lid
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Pedal Brake
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster/Wheel Mounting Location
Standard
Number of Sides
4
Caster Core Material
Polyurethane
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Length
38 1/2 in
Overall Width
18 1/2 in
Caster Wheel Width
1 1/4 in
Overall Height
40 1/8 in
Caster Wheel Dia.
5 in
Overall LxWxH
38 1/2 in x 18 1/2 in x 40 1/8 in
Wire Rope Length
38 1/2 in
Length
38 1/2 in
Fits Chest Size
Raised Deck

Description

Raised-Platform Box Truck, Load Capacity 1,200 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 40 1/8 in, Overall Length 38 1/2 in, Overall Width 18 1/2 in, Handle Type Flat, Lid/Cover Type No Lid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.