Shop DURHAM MFG
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Box Truck, 32 In. H, 30 In. W, 53 In. L
- Mfr # 4STE-SM-3048-6MR-95
- Zoro # G2137305
product price:Â
$
582.99
/ea
Key Features
Overall Length
54 1/8 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
Caster Wheel Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4STE-SM-3048-6MR-95
- Zoro #
- G2137305
- UPC #
- -
- Country of Origin
- Mexico
- Item
- General Purpose Box Truck
- Material
- Steel
- Color
- Gray
- Caster Wheel Type
- Standard
- Load Capacity
- 2,000 lb
- Finish
- Powder Coated
- Gauge
- 14 ga
- Number of Caster Wheels
- 4
- Caster Wheel Material
- Mold-on Rubber
- Handle Type
- Ergonomic
- Number of Sides
- 4
- Side Panel Construction
- Solid
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel with Brake
- Lid/Cover Type
- No Lid
- Caster Wheel Tread Type/Material
- Standard Rubber
- Caster/Wheel Mounting Location
- Standard
- Number of Shelves
- 1
- Caster Brake Type
- Side Pedal Brake
- Lip Style
- Flush
- Caster Wheel/Tread Material
- Rubber
- Caster Core Material
- Mold-on Rubber
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Length
- 54 1/8 in
- Overall Width
- 30 1/4 in
- Caster Wheel Width
- 2 in
- Overall Height
- 34 5/8 in
- Caster Wheel Dia.
- 6 in
- Overall LxWxH
- 54 1/8 in x 30 1/4 in x 34 5/8 in
- Wire Rope Length
- 54 1/8 in
- Length
- 54 1/8 in
Description
Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 34 5/8 in, Overall Length 54 1/8 in, Overall Width 30 1/4 in, Handle Type Ergonomic, Lid/Cover Type No Lid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.