Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Service Bench, 1200 lb., 36-1/2" H

  • Mfr # 3121-RM-95

  • Zoro # G5899936


product price: $1,016.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Depth
24 in
Width
36 in
Overall Height
36 3/8 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3121-RM-95
Zoro #
G5899936
UPC #
714334039222
Country of Origin
Mexico

Dimensions

Overall Depth
24 in
Width
36 in
Overall Height
36 3/8 in
Caster Dia.
5 in
Drawer Width
15 1/16 in
Height
36 3/8 in
Door Cabinet Depth
5/64"
Overall Width
36 in
Door Cabinet Width
16 13/16 in
Drawer Height
5 7/8 in
Door Cabinet Height
25 3/8 in
Depth
24 in
Drawer Depth
14 11/16 in
Overall Length
24"
Non-Metal Top Thickness
1/8 in
Wheel Diameter
5 in
Cabinet Interior Depth
24 in
Cabinet Height
25 3/8 in

Details

Item
Mobile Cabinet Workbench
Color
Gray
Load Capacity
1,200 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
4
Workbench/Table Surface Material
Rubber Mat
Handle Included
Yes
Number of Doors
1
Number of Shelves
0
Handle
Tubular
Caster Material
Polyurethane
No. of Shelves
0
Workbench/Work Table Type
Mobile
Workbench/Table Frame Material
Steel
Includes
Rubber Mat
Cabinet Door Type
Standard
Drawer Color
Gray
No. of Drawers
4
Caster Configuration
(2) Rigid, (2) Swivel
Gauge
14
Cabinet Workbench Item
Mobile Cabinet Workbench
Top Material
Plastic
Frame Metal Material Gauge
14 ga
Frame Material Finish
Powder Coated
Included Components
Back Stop, Drawers, Handle on Side, Side Stops
Lock Type
Keyed
Caster Mount Type
Plate
Number of Compartments
5
Frame Construction
Welded Only
Overall Load Capacity
1,200 lb
Number of Cabinets
1
Door Type
Standard/Hinged
Frame Material
Steel
Foot Type
Caster
Wheel Material
Polyurethane
Portability
Casters
Assembly
Fully Assembled
Brake Type
Wheel Brake

Description

Mobile Cabinet Workbench, Top Material Rubber, Color Gray, Non-Metal Top Thickness 1/8 in, Number of Doors 1, Number of Drawers 4, Number of Shelves 0, Overall Depth 24 in, Overall Height 36 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge Not Applicable, Included Components Back Stop, Drawers, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.