Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Service Bench, 1200 lb., 37-1/4" H

  • Mfr # 3112-MT-95

  • Zoro # G5899909


product price: $937.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Maple
Load Capacity
1,200 lb
Width
36 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3112-MT-95
Zoro #
G5899909
UPC #
714334038539
Country of Origin
Mexico

Dimensions

Width
36 in
Depth
24 in
Height
37 1/8 in
Door Cabinet Height
25 3/8 in
Caster Dia.
5 in
Overall Width
36 in
Door Cabinet Width
16 3/16 in
Overall Height
37 1/8 in
Overall Depth
24 in
Non-Metal Top Thickness
1 3/4 in
Wheel Diameter
5 in
Cabinet Height
25 3/8 in
Cabinet Interior Depth
24 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Maple
Load Capacity
1,200 lb
No. of Drawers
0
No. of Shelves
0
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
14
Item
Mobile Cabinet Workbench
Caster Material
Polyurethane
Includes
(2) Doors with Cylinder Locks, Maple Top
Caster Configuration
(2) Rigid, (2) Swivel
Drawer Color
Gray
Caster Type
(2) Rigid, (2) Swivel
Number of Shelves
0
Number of Drawers
0
Cabinet Workbench Item
Mobile Cabinet Workbench
Handle Included
Yes
Foot Type
Caster
Frame Construction
Welded Only
Number of Compartments
2
Door Type
Standard/Hinged
Wheel Material
Polyurethane
Top Material
Butcher Block
Assembly
Fully Assembled
Caster Mount Type
Plate
Brake Type
Wheel Brake
Portability
Casters
Frame Material
Steel
Lock Type
Keyed
Overall Load Capacity
1,200 lb
Included Components
Handle on Side
Frame Metal Material Gauge
14 ga
Number of Cabinets
1
Frame Material Finish
Powder Coated

Description

Mobile Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 2, Number of Drawers 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 37 1/8 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge Not Applicable, Included Components Handle on Side, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.